Zoro Homepage

Illuminated Push Button Operator, 22 mm, Blue

  • Mfr # ZB4BW36

  • Zoro # G3207836


product price: $14.85
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW36
Zoro #
G3207836
UPC #
785901354727
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
32 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.26 in
Overall Height
1.14 in
Overall Width
1.14 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
IP Rating
IP66
NEMA Rating
13, 4X
Color
Blue
Basic Material
Metal
Lamp Module Type
No Lamp Module Included
Bezel
Chrome Plated Metal
Type of Operator
Flush Button
Lamp Module Voltage
Module Not Included
Bezel Material
Metal
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XB4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB4
Overvoltage Category
class I IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-55°C
Ik Degree Of Protection
IK06 EN 50102
Device Presentation
basic sub-assemblies
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Additional Information
with plain lens
Operator Profile
blue flush, unmarked
Electrical Composition Code
M7 6 single front mounting BA 9s || M8 6 single and double front mounting BA 9s || M9 2 single front mounting BA 9s and transformer
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Head Type
standard
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Compatibility
BA 9s
Product Or Component Type
head for illuminated push-button
Product Certifications
DNV || GL || BV || LROS (Lloyds register of shipping) || CSA || UL Listed
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
1

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.