Zoro Homepage

Illuminated Push Button Operator, 30 mm, Green

  • Mfr # 9001SK2L1G

  • Zoro # G2558875


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK2L1G
Zoro #
G2558875
UPC #
785901048541
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Depth
3.07 in
Overall Height
1.62 in
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo

Description

Extended Push Button, 30 mm, Momentary, Type of Operator No Guard, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 12, 3R, 4X, IP Rating IP64, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Includes Incandescent Lamp, Features Snap-Fit Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.