Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IllumPushButton, FullVolt, Blue, 2NO/2NC

  • Mfr # 9001KXRB31LH2

  • Zoro # G3463967


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KXRB31LH2
Zoro #
G3463967
UPC #
785901177371
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH, RoHS, WEEE
Number of Operators
1
Lamp Module Type
Full Voltage
Features
Self-Grounding, Finger-Safe Terminals
Bezel Material
Metal
IP Rating
IP20, IP66
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Contact Rating
10A @ 600V AC
Lamp Type
Incandescent
Series
9001K
Contact Form
2NO/2NC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Lamp Voltage - Maximum
6 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Metal
Operating Temperature - Minimum
-22 Degrees F
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Head Material Metal, Contact Form 2NO/2NC, Contact Rating 10A @ 600V AC, Number of Operators 1, IP Rating IP20, IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.