Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative

  • Mfr # BMXAMO0210

  • Zoro # G900422626


product price:  $523.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Width
4.4"
Standards
EN/IEC 61010-2-201 || EN/IEC 61131-2 || UL 61010-2-201 || CSA C22.2 No 61010-2-201
Height
2.1"
Length
4.6"
Vibration Resistance
3 gn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMXAMO0210
Zoro #
G900422626
UPC #
-
Country of Origin
France

Dimensions

Width
4.4"
Height
2.1"
Length
4.6"

Details

Item
Isolated analog output module X80 - 2 ou
Standards
EN/IEC 61010-2-201 || EN/IEC 61131-2 || UL 61010-2-201 || CSA C22.2 No 61010-2-201
Vibration Resistance
3 gn
Analogue Output Resolution
15 bits + sign
Product Certifications
CE || RCM || CSA || EAC || Merchant Navy || UL
Product Or Component Type
analog output module
Ip Degree Of Protection
IP20
Load Impedance Ohmic
<= 600 Ohm 0 to 20 mA || <= 600 Ohm 4 to 20 mA || >= 1000 Ohm +/- 10 V
Mtbf Reliability
1300000 H
Electrical Connection
20 ways 1 connector
Analogue Output Type
current 0 to 20 mA || current 4 to 20 mA || voltage +/- 10 V
Relative Humidity
5-95 % 55-55 °C without condensation
Detection Type
open circuit 0 to 20 mA || open circuit 4 to 20 mA || short circuit +/- 10 V
Ambient Air Temperature For Operation
0-60 °C
Ambient Air Temperature For Storage
-40-85 °C
Minimum Crosstalk Attenuation
90 dB
Analogue Output Number
2
Shock Resistance
30 gn
Status Led
1 LED (Green) RUN || 1 LED per channel (Green) channel diagnostic || 1 LED (Red) ERR || 1 LED (Red) I/O
Recalibration
factory calibrated
Supply
internal power supply via rack
Power Consumption In W
2.1 W 24 V DC typical || 2.8 W 24 V DC maximum || 0.35 W 3.3 V DC typical || 0.48 W 3.3 V DC maximum
Conversion Time
<= 1 ms
Isolation Voltage
1400 V DC between channels and ground || 1400 V DC between channels and bus || 750 V DC between channels
Fallback Mode
predefined || configurable
Input Output Isolation
isolated
Output Level
high level
Maximum Conversion Value
+/- 11.25 V +/- 10 V || 0 to 24 mA 0 to 20 mA || 0 to 24 mA 4 to 20 mA
Measurement Error
<= 0.2 % of full scale 0 to 60 °C || 0.1 % of full scale 25 °C
Temperature Drift
30 ppm/°C
Common Mode Rejection
100 dB
Operating Altitude
0 to 6561.68 ft (0 to 2000 m) || 2000 to 5000 m with derating factor
Range of Product
Modicon X80
Current Consumption
150 mA 3.3 V DC, 110 mA 24 V DC

Description

Isolated analog output module X80 - 2 ou

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.