Zoro Homepage

Joystick, 30 mm, 4 Positions, Metal

  • Mfr # 9001K35H42

  • Zoro # G3549017


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Number of Directions
4
Contact Form
2NO/2CO
Contact Rating
10A @ 600V AC
Joystick Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K35H42
Zoro #
G3549017
UPC #
785901104469
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Shaft Length
3.15 in
Panel Cutout Diameter
30 mm

Details

Item
Joystick
Number of Directions
4
Contact Form
2NO/2CO
Contact Rating
10A @ 600V AC
Joystick Material
Metal
Action
Momentary
NEMA Rating
13, 4
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical and Horizontal
Standards
China RoHS, EU RoHS, REACH, WEEE
NEMA Contact Rating Designation
A600/Q600
Bezel
Chrome Plated Metal
IP Rating
IP66
Series
9001K
Switch Action
Momentary
Bezel Material
Metal
Latch Type
Non-Latching
NEMA Enclosure Rating
13, 4
Number of Positions
4
DC Contact Rating
0.10 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V

Description

Joystick, 30 mm, Number of Directions 4, 2NO/2CO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Joystick Material Metal, Bezel Chrome Plated Metal, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 13, 4, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.