Zoro Homepage

Joystick Operator, 30mm, 4 Dir, Maintained

  • Mfr # 9001K37H2

  • Zoro # G6542103


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Number of Directions
4
Contact Form
2NO/2NC
Contact Rating
10A @ 600V AC
Joystick Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K37H2
Zoro #
G6542103
UPC #
785901028314
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Joystick Operator
Number of Directions
4
Contact Form
2NO/2NC
Contact Rating
10A @ 600V AC
Joystick Material
Metal
Action
Maintained
NEMA Rating
1, 12, 13, 2, 3, 3R, 4
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical and Horizontal
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
R300
Bezel
Metal
IP Rating
IP66
Number of Positions
4
Series
9001K
Switch Action
Maintained
Bezel Material
Metal
Latch Type
Non-Latching
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Joystick Operator, 30 mm, Number of Directions 4, 2NO/2NC Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Metal, Non-Latching, Vertical and Horizontal Direction of Operation, Action Maintained, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.