Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KeyedSelectorSwitch, Black, 3Pos, 30mm

  • Mfr # ZB4FG01

  • Zoro # G3548073


product price: $71.95
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FG01
Zoro #
G3548073
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
49 mm
Cad Overall Width
36.6 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Metal
Operator Color
Black
NEMA Rating
12, 13, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Key Removal
Center
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Key Number
455
Series
XB4
Switch Operation @ Position D
No Fourth Position
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Operator Head Color
Black
Key Removal Position
Center
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Number of Positions
3
Operator Head Type
Keyed
Switch Function @ 4th Position
No Fourth Position
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Device Presentation
basic element
Ik Degree Of Protection
IK06
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
UL Listed || CSA || CCC || EAC
Mechanical Durability
1000000 cycles
Head Type
built-in-flush
Operator Profile
black key switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Device Short Name
ZB4F
Key Withdrawal Position
center
Product Or Component Type
head for key selector switch
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Return
left to centre
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Overvoltage Category
class I IEC 60536
Operator Position Information
3 positions +/- 45°
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Type Of Keylock
key 455

Description

Keyed Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 455

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.