Shop All Indicator Lights
This Product is Discontinued
Schneider Electric
Lamp Module, 22mm, 240VAC, Yellow, LED (Discontinued)
Mfr # ZBVM5
Zoro # G2307821
This Product is Discontinued
Key Features
- Color Yellow
- Material of Construction Plastic
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 22 mm
Product Information
- Brand Schneider Electric
- MFR # ZBVM5
- Zoro # G2307821
- UPC # 785901355502
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Description
Lamp Module, Lamp Module Voltage 240V AC, Yellow, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw Clamp, 22 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CE, CSA, UL Listed, For Use With Schneider Electric 22mm Operators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHE5)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time-Delay, 80V AC, Bolt-On (CNL125)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14 3/4 in L, 14 3/4 in W (PC1212Z80117)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVM4)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- Schneider Electric Push Buttons & Indicators