Zoro Homepage

Lamp Module and Contact Block, 1NO/1NC

  • Mfr # ZB5AW0G15

  • Zoro # G1522647


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Contact Rating
10 A @ 600V AC/DC
Voltage
110 to 120V AC
Size
22 mm
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW0G15
Zoro #
G1522647
UPC #
785901387961
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
Voltage
110 to 120V AC
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
Contact Form
1NO/1NC
Lamp Module Type
Full Voltage
Color
White
Lamp Module Voltage
110 to 120V AC
Basic Material
Plastic
NEMA Contact Rating Designation
A600, Q600
IP Rating
IP20
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
110 to 120V AC
For Use With
Plastic, ZB5 Series
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Type
Steady Signal
Average Life
100000 hr
Hz
50/60 Hz
Compatible Product Type
Plastic Operators
Lamp Color
White
Compatible with Series
XB5
Terminal Connection Type
Screw Clamp
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Includes Bulb
Bulb Included

Description

Lamp Module and Contact Block, Color White, Contact Form 1NO/1NC, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, Lamp Type LED, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.