Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module With Bulb 22 mm, White

  • Mfr # ZBVB14

  • Zoro # G3526284


product price: $40.55
/ea

Key Features

Size
22 mm
Voltage
24V
Material of Construction
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBVB14
Zoro #
G3526284
UPC #
785901374565
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Voltage
24V
Material of Construction
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
24V AC/DC
Lamp Type
LED
Terminal Connection
Plug-In Connector
Color
White
Lamp Module Voltage
24V AC/DC
Item
Lamp Module
Lamp Module Type
Full Voltage
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
IP Rating
Not Rated
For Use With
Schneider Electric 22mm Operators
Type
Steady Signal
Body Material
Plastic
Average Life
100000 hr
Includes Bulb
Bulb Included
Voltage Rating - Maximum
24 V AC/DC
Compatible Operator
Selector Switch
Terminal Connection Type
Plug-In
Compatible with Series
XB4, XB5
Compatible with Brand
Schneider
NEMA Enclosure Rating
No Enclosure

Description

Lamp Module, Lamp Module Voltage 24V AC/DC, White, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Plug-In Connector, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With Schneider Electric 22mm Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.