
Legend Plate, Rectangular, Plastic
Mfr # ZB2BY2304
Zoro # G513311683
product price: $4.35
/eaSold in multiples of 10 for $43.50
Key Features
Material
Plastic
Shape
Rectangular
Legend
Stop
Overall Width
1 5/8 in
Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB2BY2304
Zoro #
G513311683
UPC #
3389110614848
Country of Origin
France
Dimensions
Overall Width
1 5/8 in
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
22 mm
Overall Height
1 3/16 in
Details
Item
Legend Plate
Material
Plastic
Shape
Rectangular
Legend
Stop
Background Color
Red
Language
English
Compatible with Series
XAC
Keyway Type
No Keyway
Legend Color
White
Product Type
Legend Plate
Description
Legend Plate, Rectangular, Legend Stop, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.