Legend Ring, Plastic, 9.3 mm Width, 60 mm Height
Mfr # ZBY9W3B230
Zoro # G3981515
product price:Â $66.68
/eaKey Features
Legend
Not-Halt
Material
Plastic
Height
60 mm
Width
9.3 mm
Language
German
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBY9W3B230
Zoro #
G3981515
UPC #
-
Country of Origin
Indonesia
Dimensions
Height
60 mm
Width
9.3 mm
Diameter
60 mm
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Diameter
2 3/8 in
Details
Item
Legend Ring
Legend
Not-Halt
Material
Plastic
Language
German
Background Color
Yellow
Legend Color
Black
Keyway Type
Tab
Shape
Round
Legend/Background Color
Black/Yellow
Product Type
Legend Ring
Compatible with Series
XB4, XB5
Description
Legend Ring, Round, Legend Not-Halt, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.