Zoro Homepage

LegndRing, PardaDeEmergncia, Blk/Ylw, Round

  • Mfr # ZBY9W2B430

  • Zoro # G3572056


product price: $41.69
/ea

Key Features

Material
Plastic
Height
60 mm
Width
9.3 mm
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || JIS C8201-5-1 || JIS C8201-1
Legend
Parada De Emergencia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY9W2B430
Zoro #
G3572056
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
60 mm
Width
9.3 mm
Diameter
60 mm
Manufacturer Warranty Length
18 mo
Overall Diameter
2 3/8 in
Compatible Panel Cutout Diameter
22 mm
Label Dimensions
Ø 60 mm

Details

Item
Legend Ring
Material
Plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || JIS C8201-5-1 || JIS C8201-1
Legend
Parada De Emergencia
Shape
Round
Legend/Background Color
Black/Yellow
Product Type
Legend Ring
Language
Italian
Compatible with Series
XB4, XB5
Keyway Type
Tab
Background Color
Yellow
Legend Color
Black
Electromagnetic Emission
class B IEC 55011
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Light Source Colour
red
Accessory / Separate Part Destination
emergency stop mushroom head push-button
Bulb Base
integral LED
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
intermediate ring
Ik Degree Of Protection
IK05 EN 50102
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Compatibility Code
XB4 || XB5
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Product Or Component Type
illuminated marked legend ring
[Ui] Rated Insulation Voltage
24 V 3)EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Protective Treatment
TH
Marking
black PARADA DE EMERGENCIA yellow
Signalling Type
steady
Light Source
protected LED
Product Certifications
UL Listed || CSA
Current Consumption
18 mA
Resistance To Electrostatic Discharge
4 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Ambient Air Temperature For Storage
-40-70°C
Surge Withstand
1 kV IEC 61000-4-5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Additional Information
with illuminated ring
Cap/Operator Or Lens Colour
red
Shape Of Signaling Unit Head
round
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Electrical Insulation Class
class II IEC 61140

Description

Legend Ring, Round, Legend Parada De Emergencia, Legend/Background Color Black/Yellow, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.