Shop All Push Button Control Stations
Schneider Electric
Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side
Mfr # ZBY5101
Zoro # G1012835
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Range Compatibility Harmony XB5, Harmony XB4
- Label Dimensions 18 x 27 mm
- Accessory / Separate Part Destination legend holder 30 x 50 mm, for standard head
- Product or Component Type blank legend
Product Information
- Brand Schneider Electric
- MFR # ZBY5101
- Zoro # G1012835
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Label Dimensions | 18 x 27 mm |
Details
Description
This Harmony ZBY unmarked legend has black or red background. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This legend provides clear labelling for your push buttons. It is supplied with blank plate for custom engraving to support any desired machine operation and is compatible with any standard 22mm Harmony control and signaling units. It provides clear and resilient symbol marking on the label, with high contrast.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G260)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, 3R, Screw On (RSC060804GNK)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- SCHNEIDER ELECTRIC Complete Control Station, 22mm Size (XALACS2)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- Schneider Electric Switches