Zoro Homepage

Logic Controller, 0.5A, 16 Outputs, 24VDC

  • Mfr # TM221CE40T

  • Zoro # G0270229


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Output Type
(16) Transistor
Number of Outputs
16
Number of Inputs
24
Features
SoMachine Basic Programming
Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM221CE40T
Zoro #
G0270229
UPC #
785901113188
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.17 in
Depth
3 in
Width
6.42 in
Maximum Size Of Object Areas
512 %KW constant words || 255 %TM timers || 255 %C counters || 8000 %MW memory words || 512 %M memory bits
Overall Height
3.54 in
Overall Width
6.3 in
Overall Depth
2.76 in

Details

Item
PLC
Output Type
(16) Transistor
Number of Outputs
16
Number of Inputs
24
Features
SoMachine Basic Programming
Slots
2
Amps
0.5 A
Input Voltage
24V AC/DC
Counters
4
Display
7 Segment LED
Clock
Yes
Port Type
Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.)
Memory
256 KB
Timers
Programmable
Response Time
35 µs turn-off, I2 to I5 input || 5 µs turn-on, I0, I1, I6, I7 fast input || 35 µs turn-on, other terminals input || 5 µs turn-off, I0, I1, I6, I7 fast input || 100 µs turn-off, other terminals input || 5 µs turn-on, turn-off, Q0 to Q1 output || 50 µs turn-on, turn-off, Q2 to Q3 output || 300 µs turn-on, turn-off, other terminals output
Standards
EN/IEC 60664-1 || EN/IEC 61131-2 || EN/IEC 61010-2-201
Product Type
Programmable Logic Controller
Immunity To Microbreaks
10 ms
Maximum Leakage Current
0.1 mA transistor output
Integrated Connection Type
USB port mini B USB 2.0 || non isolated serial link serial 1 RJ45 RS232/RS485 || Ethernet RJ45
Protection Type
overload and short-circuit protection 1 A
Discrete Input Number
24 , discrete input 4 fast input IEC 61131-2 Type 1
Environmental Characteristic
ordinary and hazardous location
Maximum Current Per Output Common
4A
Resistance To Magnetic Fields
30 A/m 50/60 Hz EN/IEC 61000-4-8
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Function Available
PWM || PLS || frequency generator
Maximum Tungsten Load
<12 W output and fast output
Marking
CE
Insulation
between input and internal logic 500 V AC || between fast input and internal logic 500 V AC || non-insulated between inputs || between output and internal logic 500 V AC || non-insulated between analogue input and internal logic || non-insulated between analogue inputs
Communication Service
Modbus TCP slave device || Ethernet/IP adapter || Modbus TCP server || Modbus TCP client || DHCP client
Product Or Component Type
logic controller
Discrete Output Current
0.5 A
Local Signalling
for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for I/O state 1 LED per channel (green) || for SL 1 LED (green) || for ACT Ethernet network activity (green) || for Link (Link Status) Ethernet network link (yellow)
Discrete Output Number
16 transistor 2 fast output
Output Frequency
100 kHz fast output (PWM/PLS mode) Q0 to Q1 || 5 kHz output Q2 to Q3 || 0.1 kHz output Q4 to Q15
Shock Resistance
147 m/s² 11 ms
Exct Time For Event Task
60 µs response time
Maximum Voltage Drop
<1 V
Reset Time
1 s automatic reset
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Analogue Input Number
2 0 to 10 V
Execution Time For 1 Kinstruction
0.3 ms event and periodic task
Absolute Accuracy Error
+/- 1 % of full scale analog input
Maximum Power Consumption In W
17 W 24 V with max number of I/O expansion module) || 4.9 W 24 V without I/O expansion module)
Counting Input Number
4 fast input (HSC mode) 100 kHz 32 bits
Configurable Filtering Time
0 ms input || 3 ms input || 12 ms input
Power Supply Output Current
0.52-0.52 A 5 V expansion bus || 0.3-0.3 A 24 V expansion bus
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 to 2.7 GHz EN/IEC 61000-4-3
Battery Type
BR2032 lithium non-rechargeable 4 year(s)
Data Storage Equipment
2 GB SD card optional)
Positioning Functions
PTO 2 pulse/direction 100 kHz) || PTO 1 CW/CCW 100 kHz)
Port Ethernet
10BASE-T/100BASE-TX 1 100 m copper cable
Electrical Connection
removable screw terminal block for inputs || removable screw terminal block for outputs || terminal block, 3 for connecting the 24 V DC power supply || connector, 4 for analogue inputs || mini B USB 2.0 connector for a programming terminal
Data Backed Up
256 kB built-in flash memory backup of application and data
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Backup Time
1 year 25 °C by interruption of power supply)
Storage Altitude
0-3000 m
Input Impedance
3.4 kOhm discrete input || 100 kOhm analog input || 4.9 kOhm fast input
Maximum Cable Distance Between Devices
shielded cable <10 m fast input || unshielded cable <30 m output || unshielded cable <30 m digital input || unshielded cable <1 m analog input || shielded cable <3 m fast output
Electromagnetic Emission
conducted emissions 79 dBμV/m QP/66 dBμV/m AV power lines (AC))0.15-0.5 MHz EN/IEC 55011 || conducted emissions 73 dBμV/m QP/60 dBμV/m AV power lines (AC))0.5-300 MHz EN/IEC 55011 || conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)200-1000 MHz EN/IEC 55011
Pollution Degree
<= 2
[Us] Rated Supply Voltage
24 V DC
Mechanical Durability
20000000 cycles transistor output
Discrete Output Type
transistor
Vibration Resistance
3.5 mm 5-8.4 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 1 gn 8.4-150 Hz symmetrical rail || 1 gn 8.4-150 Hz panel mounting
Maximum Number Of I/O Expansion Module
7 (local I/O-Architecture) || 14 (remote I/O-Architecture)
Discrete Input Voltage Type
DC
Execution Time Per Instruction
0.2 µs Boolean
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Ambient Air Temperature For Storage
-25-70 °C
Clock Drift
<= 30 s/month 25-25 °C
Analogue Input Resolution
10 bits
Transmission Rate
1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s USB
Discrete Output Logic
positive logic (source)
Voltage State 1 Guaranteed
>= 15 V input
Supply Voltage Limits
20.4-28.8 V
Surge Withstand
2 kV power lines (AC) common mode EN/IEC 61000-4-5 || 2 kV relay output common mode EN/IEC 61000-4-5 || 1 kV I/O common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV power lines (AC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) common mode EN/IEC 61000-4-5
Voltage State 0 Guaranteed
<= 5 V input
Resistance To Fast Transients
2 kV EN/IEC 61000-4-4 power lines) || 2 kV EN/IEC 61000-4-4 relay output) || 1 kV EN/IEC 61000-4-4 I/O) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link)
Discrete I/O Number
40
Regulation Loop
adjustable PID regulator up to 14 simultaneous loops
Discrete Input Voltage
24 V
Control Signal Type
A/B || pulse/direction || single phase
Realtime Clock
with
Discrete Output Voltage
24 V DC
Permitted Overload On Inputs
+/- 30 V DC 5 min maximum)analog input || +/- 13 V DC permanent)analog input
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Ambient Air Temperature For Operation
-10-55 °C horizontal installation) || -10-35 °C vertical installation)
Lsb Value
10 mV
Discrete Input Current
7 mA discrete input || 5 mA fast input
Conversion Time
1 ms per channel + 1 controller cycle time analog input
Inrush Current
35 A
Communication Port Protocol
USB port USB - SoMachine-Network || non isolated serial link Modbus master/slave - RTU/ASCII or SoMachine-Network || Ethernet
Supply
serial)serial link supply 5 V, <200 mA
Memory capacity
256 kB user application and data RAM 10000 instructions || 256 kB internal variables RAM
Ip Degree Of Protection
IP20 with protective cover in place
Discrete Input Logic
sink or source (positive/negative)
Product Certifications
RCM || IACS E10 || CSA || EAC || ABS || LR || cULus || DNV-GL
Time For Event Task
60 µs response time
Counter Function
A/B; Pulse/direction; Single phase
Display Type
LED
Output Circuit Current - Maximum
0.5 A
Memory Capacity
2 GB
Number of Counters
4
Communication Protocol
Modbus ASCII, Modbus RTU, SoMachine-Network
Series
TM
Mounting Style
DIN Rail
Output Circuit Voltage - Maximum
24 V DC
Number of Slots
2
Communication Protocol Method
Ethernet, USB
Clock Included
Clock Included
Current
500 mA
DC Voltage Rating
24V DC
Input Circuit Current - Maximum
7 mA
AC Voltage Rating
24V AC
Input Circuit Voltage - Maximum
24 V
Input Type
(2) Analog, (24) Discrete

Description

PLC, Input Voltage 24V AC/DC, Output Type (16) Transistor, 0.5 A Amps, 2 Slots, Number of Inputs 24, Number of Outputs 16, Counters 4, Timers Programmable, Yes Clock, 7 Segment LED Display, Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.), Memory 256 KB, Depth 3 in, Height 4.17 in, Width 6.42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.