Zoro Homepage

Logic Controller, 24V DC

  • Mfr # TM241CE40R

  • Zoro # G815890619


product price: $837.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Compatible with Series
Modicon M241
Input Circuit Voltage - Maximum
24 V DC
Communication Protocol
Modbus, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Wire Connection Type
Screw Clamp
Mounting Style
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM241CE40R
Zoro #
G815890619
UPC #
3606480648847
Country of Origin
Indonesia

Dimensions

Overall Depth
3.7 in
Overall Height
3.5 in
Overall Width
7.5 in

Details

Compatible with Series
Modicon M241
Input Circuit Voltage - Maximum
24 V DC
Communication Protocol
Modbus, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Wire Connection Type
Screw Clamp
Mounting Style
DIN Rail
Connector Gender
Female
Communication Protocol Method
Ethernet
Features
Intuitive Machine Programming with Ecostruxure Machine Expert, Ready-to-Use Applications and Function Blocks
Connector Type
RJ45
Number of Outputs
16
Power Required
24V DC
Compatible with Manufacturer Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Item
Logic Controller
Number of Inputs
24
Compatible with Brand
Schneider Electric
Product Type
Logic Controller
Output Type
(12) Relay, (4) Fast Output, (4) Transistor
Compatible Product Type
Memory Cards, Panel Mounting Kits
Compatible with Mfr. Model No.
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Manufacturer Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible with Manufacturer Model No.
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Pump Manufacturer Part Number
TCSXCNAMUM3P, TMAM2, TMASD1
For Use with Mfr Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Manufacturer Part Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Mfr. Model Number
TCSXCNAMUM3P, TMAM2, TMASD1

Description

Logic controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.