Zoro Homepage

Logic Controller, 24V DC

  • Mfr # TM241CE40T

  • Zoro # G115890746


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ45
Product Type
Logic Controller
Power Required
24V DC
Output Type
(16) Transistor, (4) Fast Output
Current Rating
1.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM241CE40T
Zoro #
G115890746
UPC #
3606480611209
Country of Origin
United States

Dimensions

Overall Width
7.5 in
Overall Height
3.5 in
Overall Depth
3.7 in

Details

Connector Type
RJ45
Product Type
Logic Controller
Power Required
24V DC
Output Type
(16) Transistor, (4) Fast Output
Current Rating
1.7 A
Mounting Style
DIN Rail
Item
Logic Controller
Connector Gender
Female
Communication Protocol Method
Ethernet
Compatible with Series
Modicon M241
Wire Connection Type
Screw Clamp
Input Circuit Voltage - Maximum
24 V DC
Number of Inputs
24
Compatible with Brand
Schneider Electric
Number of Outputs
16
Compatible Product Type
Memory Cards, Panel Mounting Kits
Features
Intuitive Machine Programming with Ecostruxure Machine Expert, Ready-to-Use Applications and Function Blocks
Communication Protocol
Modbus, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Compatible with Manufacturer Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible with Mfr. Model No.
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Manufacturer Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible with Manufacturer Model No.
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Pump Manufacturer Part Number
TCSXCNAMUM3P, TMAM2, TMASD1
For Use with Mfr Model Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Manufacturer Part Number
TCSXCNAMUM3P, TMAM2, TMASD1
Compatible Mfr. Model Number
TCSXCNAMUM3P, TMAM2, TMASD1

Description

Logic controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.