Zoro Homepage

Logic Controller, 5 Inputs, 9 Outputs

  • Mfr # TM171OD14R

  • Zoro # G3457825


product price: $163.99
/ea
Sold in multiples of 6 for $983.94
Free Shipping & Returns

Key Features

Output Type
(4) Digital, (5) Analog
Number of Outputs
9
Number of Inputs
5
Features
Volt-Free Contacts
Depth
2.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171OD14R
Zoro #
G3457825
UPC #
606480752759
Country of Origin
Italy

Dimensions

Depth
2.43 in
Width
2.76 in
Overall Height
3.43 in
Overall Width
2.76 in
Height
3.43 in
Overall Depth
2.43 in

Details

Item
PLC
Output Type
(4) Digital, (5) Analog
Number of Outputs
9
Number of Inputs
5
Features
Volt-Free Contacts
Display
LED
Input Voltage
100 to 240V AC
Port Type
LAN Expansion Bus
Timers
Programmable
Amps
2 A
Description/Special Features
100-240Vac, contacts usage Volt-free contacts, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Modicon M171 Optimized Display 14 I/Os, product specific application HVAC and pumping solution
Product Type
Programmable Logic Controller
Product Specific Application
HVAC and pumping solution
Sensor Power Supply
12-12 V DC 85 mA
Contacts Usage
volt-free contacts
Input/Output Number
5 analog output || 4 digital output || 5 analog input
Product Or Component Type
controller
Analogue Output Number
2 voltage 0 to 10 V || 2 PWM/PPM 20 kHz, 12 V, 35 mA || 1 current 0 to 20 mA/4 to 20 mA
Number of Inputs/Outputs
14
[Us] Rated Supply Voltage
100 to 240 V
Discrete Output Number
3 relay outputs SPST with same common || 1 relay outputs SPDT with same common
Analogue Input Type
voltage 0 to 5 V ratiometric) || voltage 0 to 10 V || NTC temperature probe - 50 to 100 °C 0.1 °C || Pt 1000 temperature probe - 50 to 400 °C 0.1 °C || current 0 to 20 mA/4 to 20 mA || voltage 0 to 1 V
Discrete Output Current
2 A relay
Upgradeability
Upgradeable through digital modules and upgraded components
Number Of Port
1 LAN expansion bus
Analogue Input Number
2 configurable || 3 analog input NTC
Discrete Input Number
2
Discrete Input Logic
sink or source (positive/negative)
Input Circuit Voltage - Minimum
0 V
AC Voltage Rating
100 to 240V AC
Display Type
LED
Output Circuit Voltage - Minimum
0 V
Input Circuit Voltage - Maximum
10 V
Input Circuit Current - Maximum
20 mA
Input Type
(5) Analog
Input Circuit Current - Minimum
4 mA
Output Circuit Current - Maximum
2 A
Series
M171
Clock Included
Clock Not Included
Current
2 A
Output Circuit Voltage - Maximum
10 V

Description

PLC, Input Voltage 100 to 240V AC, Output Type (4) Digital, (5) Analog, 2 A Amps, Number of Inputs 5, Number of Outputs 9, Timers Programmable, LED Display, Port Type LAN Expansion Bus, 100-240Vac, contacts usage Volt-free contacts, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Modicon M171 Optimized Display 14 I/Os, product specific application HVAC and pumping solution, Depth 2.43 in, Height 3.43 in, Width 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.