Zoro Homepage

Logic Relay, 24VDC, With Display

  • Mfr # SR2B202BD

  • Zoro # G3004041


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Output Type
(8) Transistor
Number of Outputs
8
Number of Inputs
12
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, Malfunctions Diagnosing Display, Simple Programming
Counters
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2B202BD
Zoro #
G3004041
UPC #
785901571773
Country of Origin
France

Dimensions

Depth
2.34 in
Height
4.24 in
Width
4.91 in
Overall Height
3.54 in
Overall Width
4.91 in
Overall Depth
2.34 in

Details

Item
Compact Smart Relay
Output Type
(8) Transistor
Number of Outputs
8
Number of Inputs
12
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, Malfunctions Diagnosing Display, Simple Programming
Counters
16
Input Voltage
24V AC/DC
Timers
16
Display
LCD
Clock
Yes
Amps
8 A
Response Time
<= 1 ms from state 0 to state 1)transistor output || <= 1 ms from state 1 to state 0)transistor output
Standards
C-Tick, CSA, EN/IEC 60068-2-6 FC, EN/IEC 61000-4-11, GL, GOST, UL Listed
Product Type
Compact Smart Relay
Voltage State 1 Guaranteed
>= 15 V I1 to IA and IH to IR discrete input circuit || >= 15 V IB to IG used as discrete input circuit
[Ures] Residual Voltage
2 V at state 1 transistor output
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Current State 0 Guaranteed
<= 0.5 mA IB to IG used as discrete input circuit) || <= 0.75 mA I1 to IA and IH to IR discrete input circuit)
Clock Drift
12 min/year 0-55 °C || 6 s/month 25-25 °C
Connections - Terminals
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Tightening Torque
0.5 N.m
Operating Altitude
6561.68 ft (2000 m)
Output Voltage
24 V transistor output
Analogue Input Type
common mode
Ambient Air Temperature For Storage
-40-70 °C
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
Output Voltage Limits
19.2 to 30 V DC transistor output)
Repeat Accuracy
+/- 2 % 55 °C analogue input circuit
Local Display
with
Immunity To Microbreaks
1 ms
Current State 1 Guaranteed
>= 1.2 mA IB to IG used as discrete input circuit) || >= 2.2 mA I1 to IA and IH to IR discrete input circuit)
Analogue Input Number
6
Operating Distance
10 m between stations, with screened cable (sensor not isolated) analogue input circuit
Number Or Control Scheme Lines
0-240 ladder || 0-500 FBD
Backup Time
10 years 25 °C
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Input Impedance
12 kOhm IB to IG used as analogue input circuit || 12 kOhm IB to IG used as discrete input circuit || 7.4 kOhm I1 to IA and IH to IR discrete input circuit
Discrete Input Type
resistive
Voltage State 0 Guaranteed
<= 5 V I1 to IA and IH to IR discrete input circuit || <= 5 V IB to IG used as discrete input circuit
Relative Humidity
95-95 % without condensation or dripping water
Maximum Permissible Voltage
30 V analogue input circuit
Overvoltage Protection
with transistor output
Conversion Error
+/- 5 % 25 °C analogue input circuit || +/- 6.2 % 55 °C analogue input circuit
Product Certifications
CSA || UL || GOST || GL || C-tick
Reverse Polarity Protection
with
Power Dissipation In W
3 W without extension
Discrete Input Voltage
24 V DC
Counting Frequency
1 kHz discrete input
Supply Voltage Limits
19.2-30 V
Overvoltage Category
III EN/IEC 60664-1
Cycle Time
6-90 ms
Checks
program memory on each power up
Conversion Time
smart relay cycle time analogue input circuit
Temperature Probe Type
NTC 10k 25 °C || NTC 1000k 25 °C || KTY81 210/220/221/222/250 || Pt 500
Discrete Input Current
4 mA
[Us] Rated Supply Voltage
24 V DC
Short-Circuit Protection
with transistor output
Product Or Component Type
compact smart relay
Maximum Altitude Transport
3048 m
Overload Protection
with transistor output
Discrete Input Number
12 EN/IEC 61131-2 type 1
Lsb Value
39 mV analogue input circuit
Ambient Air Temperature For Operation
-20-40 °C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55 °C IEC 60068-2-1 and IEC 60068-2-2
Load Current
0.5-0.625 A transistor output
Maximum Supply Current
100 mA without extension)
Pollution Degree
2 EN/IEC 61131-2
Analogue Input Range
0 to 10 V || 0 to 24 V
Analogue Input Resolution
8 bits
Input Compatibility
3-wire proximity sensors PNP discrete input
Number of Counters
16
Mounting Style
DIN Rail
Current
8 A
Input Circuit Voltage - Maximum
24 V DC
DC Voltage Rating
24V DC
Output Circuit Voltage - Minimum
5 V DC, 24 V AC
AC Voltage Rating
24V AC
Clock Included
Clock Included
Series
SR2
Output Circuit Current - Maximum
8 A
Input Type
(12) Resistive
Input Circuit Current - Maximum
4 mA
Display Type
LCD
Number of Timers
16
Output Circuit Voltage - Maximum
30 V DC, 250 V AC

Description

Compact Smart Relay, Input Voltage 24V AC/DC, Output Type (8) Transistor, 8 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.