Shop SQUARE D

Manual Motor Starter, Not Applicable, 3 P, 3 Phase, Selector Switch, 23 A

  • Mfr # GV2P21
  • Zoro # G3259356

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
23 A
Series
TeSys Deca
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GV2P21
Zoro #
G3259356
UPC #
785901832966
Country of Origin
Thailand
Item
Manual Motor Starter
Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
23 A
Series
TeSys Deca
Standards
ATEX Compliant, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL Listed
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 460-575V
15/20
Pilot Light
Yes
HP @ 1 Phase - 230V
3 hp
Phase Loss Sensitivity
Yes
Description/Special Features
Reliable Overload Protection
Ik Degree Of Protection
IK04
Ambient Air Temperature For Storage
-40-80°C
Motor Power Kw
9-9 kW 400/415 V AC 50/60 Hz || 11-11 kW 500 V AC 50/60 Hz || 18.5-18.5 kW 690 V AC 50/60 Hz
Rated Duty
continuous IEC 60947-4-1
Fire Resistance
960°C IEC 60695-2-11
Color
dark grey
Phase Failure Sensitivity
yes IEC 60947-4-1
Mechanical Robustness
shocks 30 Gn for 11 ms || vibrations 5 Gn, 5...150 Hz
Network Type
AC
Device Application
motor protection
Power Dissipation Per Pole
2.5 W
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with 2 x M4 screws)
Suitability For Isolation
yes IEC 60947-1§ 7-1-6
Operating Altitude
6561.68 ft (2000 m)
Trip Unit Technology
thermal-magnetic
Magnetic Tripping Current
327-327 A
Thermal Protection Adjustment Range
17-23 A IEC 60947-4-1
Device Short Name
GV2P
Tightening Torque
1.7 N.m screw clamp terminal
Range
TeSys Deca
Utilisation Category
category A IEC 60947-2 || AC-3 IEC 60947-4-1
Climatic Withstand
IACS E10
Product Name
TeSys GV2 || TeSys Deca
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Starter Style
IEC
Terminal Connection Type
Screw Clamp Terminals
Status Indicator
LED Indicator
Maximum Overload Relay Current Setting
23 A
Electrical Operating Durability
100,000
Resistance Properties
Fire Resistant
IP Rating
IP20
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Frequency
50/60 Hz
Minimum Overload Relay Current Setting
17 A
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 208V AC
5 hp
Horsepower @ Three Phase - 600V AC
20 hp
Overload Protection Type
Thermal
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
100,000
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Rated Service Short-Circuit Breaking Capacity
100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 50 % 400/415 V AC 50/60 Hz IEC 60947-2 || 75 % 440 V AC 50/60 Hz IEC 60947-2 || 75 % 500 V AC 50/60 Hz IEC 60947-2 || 100 % 690 V AC 50/60 Hz IEC 60947-2

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 23 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series TeSys Deca, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Overload Relay Current Setting 23 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.