Manual Motor Starter, Not Applicable, 3 P, 3 Phase, Selector Switch, 10 A
Mfr # GV2P14
Zoro # G2632962
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Operator
Rotary Knob
Phase
3
Current AC
10 A
Series
TeSys Deca
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV2P14
Zoro #
G2632962
UPC #
785901832577
Country of Origin
Thailand
Dimensions
Overall Depth
3.82 in
Overall Width
1.77 in
Overall Height
3.5 in
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/2 hp, Horsepower @ Single Phase - 240V AC 1 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 10 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series TeSys Deca, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Overload Relay Current Setting 10 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.