Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three
Mfr # 2510MCA3
Zoro # G321694824
product price:Â $787.99
/ea
Free Shipping & Returns
Key Features
Operator
Push-button
NEMA Size
M-1
Number of Poles
3
Number of Required Thermals
3
Standards
UL listed and CSA certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2510MCA3
Zoro #
G321694824
UPC #
-
Country of Origin
France
Dimensions
NEMA Size
M-1
Details
Operator
Push-button
Number of Poles
3
Phase
3
Number of Required Thermals
3
Standards
UL listed and CSA certified
Description
Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.