Zoro Homepage

Manual Starter Push Button Kit Iec

  • Mfr # GV2K04

  • Zoro # G0477919


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Operator
Push Button
Series
TeSys
Product Name
GV2 || LE
Range
TeSys
Product Compatibility
GV2MP || LE1GVMEK || GV2MC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV2K04
Zoro #
G0477919
UPC #
785901716174
Country of Origin
Czechia

Dimensions

Diameter
40 mm
Overall Height
48 mm
Overall Width
73 mm

Details

Item
Manual Motor Starter Push Button Kit
Operator
Push Button
Series
TeSys
Product Name
GV2 || LE
Range
TeSys
Product Compatibility
GV2MP || LE1GVMEK || GV2MC
Provided Equipment
1 IP55 sealing kit
Device Short Name
GV2K
Color
Red
Type Of Operator
latching turn to release
Locking Options Description
Padlock in OFF position
IP Rating
IP55

Description

Manual Starter Push Button Kit Iec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.