Shop SCHNEIDER ELECTRIC

Miniature plug-in relay, 6 A, 4 CO, 12 V, 12V DC Coil Volts, 4 C/O

  • Mfr # RXM4AB1JD

  • Zoro # G300905736


product price: 
$
8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Mounting Style
Socket
Coil Voltage
12V DC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 28V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM4AB1JD
Zoro #
G300905736
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
79 mm

Details

Item
Miniature plug-in relay,6 A,4 CO,12 V
Mounting Style
Socket
Coil Voltage
12V DC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 28V
Standards
EN/IEC 61810-1 C22.2 No 14; UL 508; Lloyd's; GOST; CE
Power Consumption - Relay
0.9 W
Features
Lockable Test Button
Contact Material
AgNi
Protection Category
RT I
Pin Shape
flat
Operating Time
20 ms
Series
RXM; Miniature
Coil Resistance
160 Ohm
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
Switching Voltage
250 V IEC
Operating Temp. Range
-40-55°C
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with basic insulation; 2000 V AC between poles with basic insulation
Minimum Switching Capacity
170 mW 10 mA, 17 V
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Mechanical Durability
10000000 cycles
Series Name
Miniature
Operating Position
any position
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Drop-Out Voltage Threshold
>= 0.1 Uc
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Ambient Air Temperature For Storage
-40-85°C
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
Maximum Switching Capacity
1500 VA/168 W
Test Levels
level A group mounting
Pollution Degree
2
Continuous Output Current
5A
Electrical Durability
100000 cycles resistive
Ip Degree of Protection
IP40 conforming to IEC 60529
Load Current
6 A 250 V AC, 6 A 28 V DC
Device Presentation
complete product
Rated Operational Voltage Limits
9.6...13.2 V DC
Ambient Air Temperature For Operation
-40-55°C
Device Short Name
RXM
Shock Resistance
10 gnin operation, 30 gnnot operating
Utilisation Coefficient
0.2
Average Resistance
160 Ohm 20°C +/- 10 %
Status Indicator
No Indicator
Base Shape
Square
Electrical Connection
Plug In
Contact Form
4PDT
Number of Pins
14

Description

Miniature plug-in relay,6 A,4 CO,12 V

Ratings & reviews