Molded Case Circuit Breaker, POWERPACT B Series, 100A, 3 Pole, 347/600V AC, 25kA at 240V AC

  • Mfr # BDF36100

  • Zoro # G3981193


product price:  $977.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDF36100
Zoro #
G3981193
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
3.19 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG (Cu/Al), 6 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al), 3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
100A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Curve Type
B
Features
Mercury Free; PVC Free
Standards
UL 489, CSA C22.2 No 5, IEC, CCC, EAC, NOM, CE, NEMA AB1, NMX J-266
Color
Gray
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 208Y/120/220/240/480/277V AC, 14 kA at 480/500/525V AC/250V DC, 18 kA at 240/380/415/440/600Y/347V AC

Description

Circuit breaker,PowerPact B,100A,3 po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.