Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching key release, 2NC

  • Mfr # XB7NS9444

  • Zoro # G300904920


product price:  $82.69
/ea
Sold in multiples of 10 for $826.90
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Key; Push/Pull
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NS9444
Zoro #
G300904920
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Height
40 mm
Cad Overall Depth
72 mm
Mounting Diameter
22 mm
Cad Overall Width
40 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Key; Push/Pull
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
IEC 60364-5-53 || EN/IEC 60204-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || EN/ISO 13850 || EN/IEC 60947-1
Product Or Component Type
emergency stop push-button
Type Of Keylock
key 455
Terminals Description Iso N°1
(13-14)NC || (21-22)NC
Electrical Shock Protection Class
class II IEC 60536
Contacts Type And Composition
2 NC
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Mechanical Durability
100000 cycles
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Product Certifications
CCC || GOST
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Contacts Usage
standard
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Ambient Air Temperature For Storage
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Type Of Operator
mechanical latching
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Reset
key release
Contact Operation
snap action
Nema Degree Of Protection
NEMA 12 UL 50 || NEMA 3 UL 50
Positive Opening
with EN/IEC 60947-5-1 appendix K
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Electrical Reliability
Λ < 5 x 10exp(-7) 17 V 5 mA IEC 60947-5-4
Operator Profile
red mushroom Ø 40 mm, unmarked
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Shock Resistance
15 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TH
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1 || 1.5 A 120 V, AC-15, C300 EN/IEC 60947-5-1
Device Short Name
XB7
Device Presentation
monolithic product
Range of Product
Harmony XB7

Description

Monolithic emergency stop,plastic,red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.