Zoro Homepage

Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC

  • Mfr # XB5EV57L4

  • Zoro # G410090476


product price: $70.45
/ea

Key Features

Height
65.5 mm
Depth
77 mm
Standards
IEC 60947-5-1, IEC 60947-5-4, IEC 60947-1
Phase
3 phase
Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5EV57L4
Zoro #
G410090476
UPC #
-
Country of Origin
France

Dimensions

Height
65.5 mm
Depth
77 mm
Width
36 mm
Mounting Diameter
30 mm

Description

PHASES 3 VOLTAGE INDICATOR PILOT LIGHT W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.