
Monolithic push button, Harmony XB7, plastic, red, 22mm, spring return, unmarked, 1NC
Mfr # XB7NA42
Zoro # G7656137
product price: $18.65
/eaSold in multiples of 10 for $186.50
Key Features
Push Button Style
Flush
Action
Maintained
Panel Cutout Diameter
22 mm
Head Color
Red
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XB7NA42
Zoro #
G7656137
UPC #
-
Country of Origin
India
Dimensions
Panel Cutout Diameter
22 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
51.5 mm
Cad Overall Width
29 mm
Description
Pb - Spring Rtn Red - 1Nc
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.