Monolithic push button, Harmony XB7, plastic, blue, 22mm, spring return, unmarked, 1NO+1NC

  • Mfr # XB7NA65
  • Zoro # G000905593
product price: 
$
20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB7NA65
Zoro #
G000905593
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
51.5 mm
Cad Overall Width
29 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-1, UL 508, JIS C8201-1
Mechanical Durability
1000000 cycles
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Operator Profile
blue flush, unmarked
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Device Presentation
monolithic product
Type Of Operator
spring return
Contact Operation
slow-break
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Short Name
XB7
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Product Or Component Type
push-button
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contacts Type And Composition
1 NO + 1 NC
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Ambient Air Temperature For Storage
-40-70°C
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Product Certifications
CCC || GOST
Protective Treatment
TH
Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1; 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1; 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Terminals Description ISO n°1
(21-22)NC; (13-14)NO
Range of Product
Harmony XB7

Description

Monolithic push button,plastic,blue,0

Ratings & reviews