Motor Circuit Breaker, TESYS Series, 115A, 3 Pole, 690V AC, 35kA at 240V AC
- Mfr # GV4PB115B
- Zoro # G3978533
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Series
TESYS
Amps
115 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV4PB115B
- Zoro #
- G3978533
- UPC #
- -
- Country of Origin
- Poland
- Item
- Motor Circuit Breaker
- Series
- TESYS
- Amps
- 115 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Low Voltage
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Max. AIR Rating
- 35kA at 240V AC
- Trip Type
- Electronic/Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Screw
- DC Voltage Rating
- Not Rated
- Standards
- IEC, UL, CSA
- Features
- Mercury Free; PVC Free
- High Amp Trip Setting
- 1955 A
- Application
- Motor Protection
- Interrupt Rating
- 35 kA at 240V AC, 18 kA at 480Y/277V AC, 14 kA at 600Y/347V AC, 50 kA Icu at 220/240V AC, 25 kA Icu at 380/415V AC, 20 kA Icu at 440V AC, 10 kA Icu at 500V AC
- Color
- Gray
Dimensions
- Width
- 3.19 in
- Depth
- 4.57 in
- Height
- 6.73 in
Description
Motor circuit breaker,TeSys GV4,3P,11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.