Motor Circuit Breaker, TESYS Series, 3.5A, 3 Pole, 690V AC, 100kA at 240V AC
Mfr # GV4PB03S
Zoro # G3301432
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Series
TESYS
Amps
3.5A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV4PB03S
Zoro #
G3301432
UPC #
-
Country of Origin
United States
Dimensions
Width
3.19 in
Depth
4.57 in
Height
6.73 in
Details
Item
Motor Circuit Breaker
Series
TESYS
Amps
3.5A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic/Thermal Magnetic
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Application
Motor Protection
Interrupt Rating
100 kA at 240/380/415V AC, 65 kA at 480Y/277V AC, 25 kA at 600Y/347V AC, 120 kA at 220/240V AC, 70 kA at 440V AC, 30 kA at 500V AC, 18 kA at 525V AC, 10 kA at 660/690V AC
Features
Mercury Free; PVC Free
Standards
IEC, UL, CSA
Color
Gray
High Amp Trip Setting
60 A
Instantaneous Trip
Fixed
Phase
3
Circuit Breaker Type
Low Voltage
Description
Motor circuit breaker,TeSys GV4,3P,3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.