Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Controller, 1NC/4NO, 1.35 A Min current, 27 A Max current, 690V AC

  • Mfr # LTMR27EBD

  • Zoro # G2514793


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/4NO
Minimum Overload Relay Current Setting
1.35 A
Maximum Overload Relay Current Setting
27 A
Maximum Voltage Rating
690V AC
Standards
CCC, CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nC-tick, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nRMRoS, nUL, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTMR27EBD
Zoro #
G2514793
UPC #
785901633754
Country of Origin
China

Dimensions

Height
2.4 in
Depth
4.82 in
Width
3.58 in
Overall Height
2.4 in
Overall Width
3.58 in

Details

Item
Motor Controller
Auxiliary Contact Form
1NC/4NO
Minimum Overload Relay Current Setting
1.35 A
Maximum Overload Relay Current Setting
27 A
Maximum Voltage Rating
690V AC
Standards
CCC, CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nC-tick, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nRMRoS, nUL, UL 508
Interface
Ethernet/IP, Modbus/TCP
For Use With
Short Circuit Protection And A Contactor
Tightening Torque
control circuit 0.5-0.6 N.m flat 3 mm
Overvoltage Category
III
Bus Type
Ethernet IEEE 802.3 0 to 159 10 to 100 Mbit/s, RJ45 2 shielded twisted pairs
Maximum Operating Frequency
2 Hz
Current Consumption
56 to 127 mA
Short-Circuit Withstand
100 kA conforming to EN/IEC 60947-4-1
Measurement Accuracy
5 to 15 % earth fault current internal measurement || 1 % voltage 100 to 830 V) || 3 % power factor || 5 % earth fault current external measurement || +/- 30 min/year internal clock || 0,02 Temperature || 1 % current || 5 % active and reactive power
Electromagnetic Compatibility
electrostatic discharge, 3, 8 kV air, 6 kV contact, conforming to EN/IEC 61000-4-2 || control circuit: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || communication: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (serial mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (common mode), 4 kV, conforming to EN/IEC 61000-4-5 || radiated RF fields, 3, 10 V/m, conforming to EN/IEC 61000-4-3 || fast transients immunity test (other circuits), level 3, 2 kV, conforming to EN/IEC 61000-4-4 || fast transients immunity test (on supply and relay outputs), level 4, 4 kV, conforming to EN/IEC 61000-4-4 || voltage dips and interruptions immunity test, 70 %, 500 ms, conforming to EN/IEC 61000-4-11 || conducted RF disturbances, 10 V, conforming to EN/IEC 61000-4-6 || temperature sensor: surges (serial mode), 0.5 kV, conforming to EN/IEC 61000-4-5 || temperature sensor: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (serial mode), 1 kV, conforming to EN/IEC 61000-4-5
Communication Port Protocol
Modbus TCP/EtherNet/IP
Supply Voltage Limits
20.4-26.24 V DC
Ambient Air Temperature For Operation
-20-60°C
Pollution Degree
3
Network And Machine Diagnosis Type
remaining operating time before overload tripping || running hours counter/operating time || waiting time after overload tripping || phase fault and earth fault trip counters || fault recording || trip context information || trip history information || motor control command recording || starting current and time || event recording
Device Short Name
LTMR
Product Or Component Type
motor controller
Input Current
7 mA
Ambient Air Temperature For Storage
-40-80°C
Range
TeSys
Permissible Power
480 VA AC-15), Ie = 2 A, 500000 cycles output) || 30 W DC-13), Ie = 1.25 A, 500000 cycles output)
Protective Treatment
12 x 24 hour cycles EN/IEC 60068-2-30 || 48 h EN/IEC 60070-2-11 || TH EN/IEC 60068
Current State 1 Guaranteed
logic input < 15 V 2 to 15 mA 15 ms
Connection Pitch
5.08 mm
Connections - Terminals
control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)solid without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 2 0.2-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.5-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)solid without cable end
Protection Type
earth-leakage protection || phase failure || thermal protection || overload || overload (long time) || reverse polarity protection || power factor variation || phase unbalance || thermal overload protection || load fluctuation || locked rotor
Compatibility Code
LTMR
Product Certifications
CCC || BV || KERI || C-tick || GL || ATEX || RINA || CSA || EAC || UL || NOM || DNV || LROS (Lloyds register of shipping) || ABS || RMRoS
Fire Resistance
650°C EN/IEC 60695-2-12 || 960°C UL 94
Load Current
5 A 250 V AC logic output || 5 A 30 V DC logic output
Mechanical Robustness
vibrations mounted on symmetrical rail1 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || vibrations plate mounted4 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || shocks half sine wave acceleration15 Gn for 11 ms EN/IEC 60068-2-27
Metering Type
phase current I1, I2, I3 RMS || average current Iavg || imbalance current || earth-fault current || temperature
Associated Fuse Rating
4 A gG output || 0.5 A gG control circuit
Measurement Current
1.35-27 A
Maximum Operating Rate
1800 cyc/h
Logic Input Number
6
Operating Altitude
<= 6561.68 ft (2000 m) without derating
Contacts Type And Composition
1 NO + 1 NC fault signal || 3 NO
Current State 0 Guaranteed
logic input < 5 V <= 15 mA 5 ms
Product Name
TeSys T
Web Services
web server
Number of Normally Open Contacts
4
Number of Contacts Included
5
Compatible with Series
TeSys T
Maximum Current Rating
27 A
Number of Normally Closed Contacts
1
Minimum Current Rating
1.35 A
IP Rating
IP20
Rated Insulation Voltage
690 V EN/IEC 60947-1 || 690 V CSA C22.2 No 14 || 690 V UL 508
Relay Application
equipment monitoring and control

Description

Motor Management System, Number of Normally Open Contacts 4, Number of Normally Closed Contacts 1, Number of Contacts Included 5, Operating Voltage 690V AC, Control Voltage 24V DC, Interface Ethernet/IP, Modbus/TCP, Compatible with Series TeSys T, Overall Width 3.58 in, Standards CCC, CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nC-tick, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nRMRoS, nUL, UL 508, Overall Height 2.4 in, Overall Depth 4.82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.