Variable Frequency Drive, Black/Green

  • Mfr # ATV630U40N4ZU
  • Zoro # G413321799
product price: 
$
1,705.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Voltage
480V AC
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U40N4ZU
Zoro #
G413321799
UPC #
3606489739881
Country of Origin
Indonesia
Item
Variable Frequency Drive
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Voltage
480V AC
Output Type
Analog, Digital
Output Voltage Range
380V AC to 480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Display Type
LED
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Remote
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Input Voltage Range
380V AC to 480V AC
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Type
Analog, Digital
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Remote Keypad
Input Phase AC
Three
Application
Process and Utilities
Brake Chopper Included
No
Start/Stop Control
Programmable
Series
ATV630
Torque Application
Constant Torque, Variable Torque
Enclosure
Open
Maximum Output Power
5 hp
Output Frequency Range
0.1 to 500 Hz
Displays
LED
Ethernet Port Included
Yes
Style
Compact
Maximum Output Current
9.3 A
Color
Black/Green
Enclosure Rating
IP00
Output Frequency - Minimum
500 Hz
Includes Brake Chopper
No
IP Rating
IP00
Output Phase
Three
Product Type
Variable Frequency Drive
Output Horsepower
5 hp
Number of Outputs - Digital
0
Bypass Design
No Bypass
Number of Inputs - Digital
8
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Output Current - Maximum
9.3 A
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
11 1/4 in
Overall Depth
7 3/4 in
Overall Width
5 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews