Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # LE1D093A62OT70

  • Zoro # G210190345


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE1D093A62OT70
Zoro #
G210190345
UPC #
785901756859
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Height
10.04 in
Overall Width
6.77 in
Overall Depth
7.01 in

Details

Item
Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
CSA, UL Listed
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Overload Relay Current Setting
225 A
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
1/3 hp
NEMA Enclosure Rating
1
Phase
Three
Maximum Voltage Rating
600V AC
Current AC
9:00 AM
Includes Auxiliary Contacts
Yes
Starter Style
IEC

Description

Full Voltage Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 225 A, Number of Auxillary Contacts 2, Phase Three, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Single Phase - 240V AC 1 hp, Horsepower @ Single Phase - 120V AC 1/3 hp, Current AC 9 A, NEMA Enclosure Rating 1, NEMA Size 1, Overall Height 10.04 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.