Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Flush, Momentary / Momentary Action, Not Applicable Release, Illuminated

  • Mfr # XB5AW73731B5

  • Zoro # G4572592


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5AW73731B5
Zoro #
G4572592
UPC #
785901965572
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Height
50 mm
Width
30 mm
Depth
59 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Overall Depth
2.32 in
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Lamp Voltage
24V AC/DC
Contact Rating
10A @ 600V AC
Type of Operator
(1) Extended Button, (1) Flush Button, (1) Light
Lamp Module Type
Full Voltage
Includes
24V Light, White I on Green Background and White O on Red Background
Basic Material
Plastic
Contact Form
1NO/1NC
Legend/Background Color
White/Green, White/Red
Number of Heads
3
IP Rating
IP66, IP69, IP69K
Lamp Type
LED
Legend
I/O
Shape
Rectangle
NEMA Rating
1, 12, 3, 4, 4X
NEMA Contact Rating Designation
A600/Q600
Replacement Lamp
Mfr. No 25501-01-027
Lamp Module Voltage
24V AC/DC
Bezel Material
Plastic
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Number of Operators
3
Legend Color
White
Product Type
Multihead Operators
Light Source
protected LED
Ik Degree Of Protection
IK05 IEC 50102
Shape Of Signaling Unit Head
rectangular
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Bulb Base
integral LED
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Usage
standard contacts
Product Or Component Type
illuminated double-headed push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
1 flush - 1 projecting push-buttons - 1 central pilot light, green flush, I white) || red projecting, O white)
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Terminals Description Iso N°1
(11-12)NC || (13-14)NO
Operators Description
green ''I'' - red ''O''
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Contacts Type And Composition
1 NO + 1 NC
Electromagnetic Emission
class B IEC 55011
Current Consumption
18 mA
Signalling Type
steady
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Presentation
complete product
Ip Degree Of Protection
IP66 IEC 60529 || IP69 IEC 60529 || IP69K
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contact Operation
slow-break
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Mechanical Durability
1000000 cycles
Light Source Colour
white
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Contacts Material
silver alloy (Ag/Ni)
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Fixing Collar Material
plastic
Protective Treatment
TH
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Product Certifications
LROS (Lloyds register of shipping) || GL || DNV || UL Listed || BV || CSA
Resistance To Fast Transients
2 kV IEC 61000-4-4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 61140
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
XB5
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Minimum
-40 Degrees F
Legend Background Color
Green/Red
Number of Indicator Lights
0
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary Action, (1) Extended Button, (1) Flush Button, (1) Light Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Green/Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 3, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP66, IP69, IP69K, Legend I/O, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.