Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multisound siren, prewired, Harmony XVS, white colour, 0.105 dB, 43 tones, 120V AC

  • Mfr # XVS14GMW

  • Zoro # G910839155


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PC (polycarbonate)/ABS (acrylonitrile butadiene-styrene)
Sound Pattern
continuous or intermittent tone
Color
White
Voltage
120 V AC
Standards
IEC 61000-6-2 || IEC 61000-6-3 || IEC 60947 || EN 60947-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVS14GMW
Zoro #
G910839155
UPC #
-
Country of Origin
Indonesia

Details

Item
SIREN, 120 V AC
Housing Material
PC (polycarbonate)/ABS (acrylonitrile butadiene-styrene)
Sound Pattern
continuous or intermittent tone
Color
White
Voltage
120 V AC
Standards
IEC 61000-6-2 || IEC 61000-6-3 || IEC 60947 || EN 60947-5
Decibels
0-105 dB

Description

SIREN, 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.