Mushroom Head, 30 mm, Red
Mfr # 9001R20
Zoro # G1389525
product price: $11.15
/eaKey Features
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001R20
Zoro #
G1389525
UPC #
785901858829
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
30 mm
Operator Size
1.38 in dia
Size
30 mm
Details
Item
Push Button Head
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Standards
CE, CSA, UL Listed
For Use With
Schneider Illuminated Push Button K2L and SK2L Operators Series
Basic Material
Plastic
Illuminated / Non-Illuminated
Illuminated
NEMA Rating
1, 12, 3R, 4, 4X
Color
Red
Compatible with Series
K2L, SK2L
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Head Style
Mushroom Head
Compatible Operator Illumination
Illuminated
Compatible with Brand
Schneider
Description
Mushroom Head, Operator Size 1.38 in dia, Color Red, For Use With Schneider Illuminated Push Button K2L and SK2L Operators Series, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Metal, NEMA Rating 1, 12, 3R, 4, 4X, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.