Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Mushroom Head, Momentary Action, Not Applicable Release, Non-Illuminated, Red

  • Mfr # XB4BC42GEX

  • Zoro # G9233811


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BC42GEX
Zoro #
G9233811
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Depth
96.5 mm
Height
30 mm
Width
46.2 mm
Size
22 mm
Overall Width
1.82 in
Overall Height
1.18 in
Embedding Depth
58 mm
Mounting Diameter
22 mm
Overall Depth
3.8 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Number of Operators
1
Contact Form
1NC
Type of Operator
Mushroom Head Push Button
IP Rating
IP65
Bezel Material
Chrome
Contact Rating
10 A @ 415V AC
Bezel
Metal
NEMA Contact Rating Designation
A600/Q300
Color
Red
Safety Rating
Zone 2
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Marking
II 2 GD || Ex db eb IIC Gb || Ex tb IIIC Db
Tightening Torque
0.8-1.2 N.m EN 60947-1
Mechanical Durability
5000000 cycles
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Product Or Component Type
complete push-button
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Positive Opening
with
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Operator Profile
red mushroom Ø 40 mm
[Ui] Rated Insulation Voltage
415 V
Contact Operation
slow-break
Protective Treatment
TH
Gas Zone
zone 1 - 2
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Fixing Collar Material
zamak
Operating Force
2.873 N
Ambient Air Temperature For Operation
-20-75°C
Operating Travel
1.688 mm engagement point) || 3.271 mm changing state point) || 4.424 mm total travel)
Contacts Type And Composition
1 NC
Product Certifications
INERIS 04ATEX9004U
Device Short Name
XB4
Shape Of Signaling Unit Head
round
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Ip Degree Of Protection
IP65 IEC 60529
Dust Zone
zone 21 - 22
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operator Voltage Rating - Maximum
415 V AC
Operating Temperature - Minimum
-4 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
167 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators

Description

Mushroom Head Push Button, 22 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Metal, Color Red, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP65, Legend Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.