Zoro Homepage

NEMA UL Type 1 Mounting Kit, Sz 2 Compact

  • Mfr # VW3A95812

  • Zoro # G5073700


product price: $68.89
/ea

Key Features

For Use With
Variable Speed Drive ATV320C
Depth
3.4 in
Width
4.13 in
Height
3.9 in
Function
Conformity Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A95812
Zoro #
G5073700
UPC #
00785901092599
Country of Origin
Indonesia

Dimensions

Depth
3.4 in
Width
4.13 in
Height
3.9 in
Overall Length
3.9 in
Overall Depth
3.4 in
Overall Width
4.13 in

Details

Item
Conformity Kit
For Use With
Variable Speed Drive ATV320C
Function
Conformity Mounting Kit
Phase
Single, Three
Application
Mounting
Used For
Variable Speed Drives
Includes
Mounting Plates, Screws
Type
Size 2 Compact
Mfr. Stock No.
VW3A95812
Compatible with Product Type
Variable Speed Drive
Compatible with Manufacturer Part Number
ATV320U04N4C, ATV320U06N4C, ATV320U07N4C, ATV320U11M2C, ATV320U15M2C, ATV320U22M2C

Description

Conformity Kit, For Use With Grainger Item Number 443L25, 443L30, 443L35, 443L38, 443L43, 443L49, Compatible with Manufacturer Part Number ATV320U04N4C, ATV320U06N4C, ATV320U07N4C, ATV320U11M2C, ATV320U15M2C, ATV320U22M2C, For Use with Series ATV320, Compatible with Product Type Variable Speed Drive, For Use With Variable Speed Drive ATV320C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.