Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Push Button Operator, 30mm

  • Mfr # 9001SKRU3

  • Zoro # G7211443


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKRU3
Zoro #
G7211443
UPC #
785901525509
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508
Type of Operator
Full Guard
Number of Operators
2
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
For Use With
Class 9001 Type SK
Mechanical Interlock
Yes
Bezel Material
Plastic
IP Rating
IP66
Series
9001SK
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Ip Degree Of Protection
IP66
Contact Operation
standard
Device Presentation
basic element
Mechanical Durability
5000000 cycles
Product Or Component Type
push-button
Device Short Name
9001SK
Product Type
Push Button Operators
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-22 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
140 Degrees F
Operator Material
Plastic
Mechanical Operating Durability
5.00 x 10^6

Description

Pendant Push Button, 30 mm, Momentary/Momentary Action, Full Guard Type of Operator, Head Material Plastic, Contact Form Not Applicable, Bezel Double-insulated Plastic, Number of Operators 2, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.