Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Switch, A600/Q600, 3P

  • Mfr # 9001KS53FBH13

  • Zoro # G6550661


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS53FBH13
Zoro #
G6550661
UPC #
785901035275
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Contact Form
SPDT
Cam
C
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Bezel Color
Chrome
Key Removal
No Key
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position C
XO
IP Rating
IP66
Switch Operation @ Position B
OO
Contact Rating
10A @ 600V AC
Switch Operation @ Position D
No Fourth Position
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position A
OX
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Operator Profile
long handle, black long handle
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Product Or Component Type
selector switch
Product Compatibility
9001KA1 side 2
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE
Cap/Operator Or Lens Colour
black
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Return
both sides to centre
Cam Profile
3
Device Presentation
complete product
Device Short Name
K
Contacts Type And Composition
1 C/O
Operator Position Information
3 positions
Number of Positions
3
Operator Head Color
Black
Switch Function @ 2nd Position
Off
Contact Block Material
Metal
Operator Head Type
Long-Handled Knob
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
Momentary
Switch Function @ 3rd Position
Momentary
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, SPDT Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.