Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB5AG0814

  • Zoro # G2363551


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Momentary
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG0814
Zoro #
G2363551
UPC #
03389110135848
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Mounting Diameter
22 mm

Details

Action
Maintained/Maintained/Momentary
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
Item
Keyed Selector Switch
Bezel Material
Plastic
Switch Operation @ Position C
OXXO
Key Number
520E
Switch Operation @ Position A
XOOX
Key Removal
Left
Includes
Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OXOX
Bezel Color
Black
Operator Color
Black
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Basic Material
Plastic
Position
3
Series
XB5
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Key Removal Position
Left
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Positions
3
Includes Operator Key
Key Included
Operator Head Type
Keyed
Product Certifications
DNV || CSA || BV || UL Listed || GL || LROS (Lloyds register of shipping)
Operator Profile
black key switch
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Key Withdrawal Position
left
Ambient Air Temperature For Storage
-40-70°C
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Product Or Component Type
head for key selector switch
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Operator Position Information
3 positions +/- 45°
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Type Of Keylock
key 520E
Shape Of Signaling Unit Head
round
Device Short Name
ZB5
Ik Degree Of Protection
IK06 IEC 50102
Overvoltage Category
class II IEC 60536

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 520E, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.