Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

  • Mfr # ZB5AD303

  • Zoro # G6706043


product price: $23.29
/ea

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AD303
Zoro #
G6706043
UPC #
785901385745
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Cad Overall Depth
46 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm

Details

Action
Maintained/Maintained/Maintained
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
Color
Green
Item
Short-Handled Selector Switch
Bezel Material
Plastic
Key Number
No Key
Basic Material
Plastic
Standards
Bureau Veritas, CSA, DNV, GL, LROS, UL Listed
Switch Operation @ Position C
OXXO
Switch Operation @ Position B
OXOX
Switch Operation @ Position D
No Fourth Position
Bezel Color
Black
IP Rating
IP67, IP69, IP69K
Key Removal
No Key
Operator Color
Green
Switch Operation @ Position A
XOOX
Position
3
Operator Head Material
Plastic
Series
XB5
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
Green
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Operator Illumination
Non-Illuminated
Number of Positions
3
Head Type
standard
Operator Profile
green standard handle
Device Short Name
ZB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
CSA || BV || DNV || LROS (Lloyds register of shipping) || GL || UL Listed
Ik Degree Of Protection
IK06 IEC 50102
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Overvoltage Category
class II IEC 60536
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for selector switch
Operator Position Information
3 positions +/- 45°

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Green, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards Bureau Veritas, CSA, DNV, GL, LROS, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.