Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd

  • Mfr # 9001KS25K2

  • Zoro # G6189635


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS25K2
Zoro #
G6189635
UPC #
785901913719
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained
Operator Head Material
Metal
Cam
E
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Position
2
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
Right
IP Rating
IP65
Key Number
E10
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OX
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position C
No Third Position
Includes
Key
Switch Operation @ Position A
XO
Series
9001K
Return
left to right
Device Short Name
K
Key Withdrawal Position
right
Cam Profile
5
Device Presentation
basic element
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Position Information
2 positions
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE
Product Or Component Type
head for key selector switch
Contacts Type And Composition
without contact block
Operator Profile
black key operated knob, key switch
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Positions
2
Key Removal Position
Right
Includes Operator Key
Key Included
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position

Description

Keyed Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Right, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam E, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number E10, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.