Zoro Homepage

Non-Illum Selector Swtch, Momentary, Cam C

  • Mfr # 9001KS53FBH1

  • Zoro # G2725581


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS53FBH1
Zoro #
G2725581
UPC #
785901035268
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Contact Form
1NO/1NC
Operator Head Material
Polycarbonate
Cam
C
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
No Key
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position A
OX
Switch Operation @ Position B
OO
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position C
XO
IP Rating
IP65
Switch Operation @ Position D
No Fourth Position
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Certifications
CE || UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03
Product Or Component Type
selector switch
Device Presentation
complete product
Operator Position Information
3 positions
Contacts Type And Composition
1 C/O
Cap/Operator Or Lens Colour
black
Cam Profile
3
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Profile
black gloved hand knob, long handle
Return
both sides to centre
Device Short Name
K
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Type
Long-Handled Knob
Switch Function @ 3rd Position
Momentary
Switch Function @ 2nd Position
Off
Contact Block Material
Metal
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
Momentary

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.