Zoro Homepage

Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd

  • Mfr # 9001KS11BH2

  • Zoro # G2803482


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
DPDT
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11BH2
Zoro #
G2803482
UPC #
785901384397
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
DPDT
Action
Maintained/Maintained
Cam
E
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position B
XOXO
IP Rating
IP65
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position A
OXOX
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Cap/Operator Or Lens Colour
black
Operator Profile
black standard knob, standard handle
Contacts Type And Composition
2 C/O
Device Short Name
K
Device Presentation
complete product
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Product Certifications
CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Cam Profile
5
Product Or Component Type
selector switch
Operator Position Information
2 positions
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
No Third Position
Contact Block Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Switch Function @ 2nd Position
On
Number of Positions
2
Operator Head Color
Black
Operator Head Type
Short-Handled Knob
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
Off

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, DPDT Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam E, Switch Operation @ Position A OXOX, Switch Operation @ Position B XOXO, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.