Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr

  • Mfr # ZB5AJ7

  • Zoro # G2669116


product price: $27.69
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Extended Lever
Action
Momentary/Maintained/Maintained
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AJ7
Zoro #
G2669116
UPC #
785901386599
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
38 mm
Mounting Diameter
22 mm
Cad Overall Depth
46 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Long-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Extended Lever
Action
Momentary/Maintained/Maintained
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Plastic
Position
3
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OXOX
Switch Operation @ Position C
OXXO
Key Number
No Key
Switch Operation @ Position A
XOOX
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
IP Rating
IP67, IP69, IP69K
Series
XB5
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
CSA || UL Listed || DNV || LROS (Lloyds register of shipping) || BV || GL
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
head for selector switch
Protective Treatment
TH
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class II IEC 60536
Mechanical Durability
1000000 cycles
Operator Profile
black long handle
Shape Of Signaling Unit Head
round
Head Type
standard
Operator Additional Information
non padlockable
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB5
Operator Position Information
3 positions +/- 45°
Hazardous Location Specification
Not Rated
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
Black
Operator Illumination
Non-Illuminated

Description

Long-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.