Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos

  • Mfr # 9001SKS42

  • Zoro # G2493617


product price: $42.99
/ea

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Operator Not Included
Action
Maintained/Maintained/Maintained
Cam
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS42
Zoro #
G2493617
UPC #
785901959847
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
30 mm

Details

Item
Selector Switch Head
Basic Material
Plastic
Type of Operator
Operator Not Included
Action
Maintained/Maintained/Maintained
Cam
B
Operator Color
No Operator
Color
No Operator
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Plastic
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position B
OXOX
IP Rating
IP66
Key Number
No Key
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Switch Operation @ Position A
XOOX
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
Series
9001SK
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Type
No Head Included
Number of Positions
3
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Ip Degree Of Protection
IP66
Device Presentation
basic element
Product Or Component Type
head for selector switch
Operator Profile
without handle
Contacts Type And Composition
without contact block
Cam Profile
2
Mechanical Durability
5000000 cycles
Device Short Name
9001SK
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Operator Position Information
3 positions

Description

Selector Switch Head, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam B, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.