Shop SCHNEIDER ELECTRIC

Overload Relay, 1NC/1NO, 17 A Min current, 24 A Max current, 690V AC

  • Mfr # LR3D22L

  • Zoro # G5383271


product price:  $88.89
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
17 A
Maximum Overload Relay Current Setting
24 A
Trip Class
20
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR3D22L
Zoro #
G5383271
UPC #
785901728801
Country of Origin
Thailand

Dimensions

Body Height - Relay
2.99 in
Height
2.99"
Overall Height - Relay
2.99 in
Width
1.77
Depth
3.00
Body Height
2.6 in
Overall Height
2.6 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
17 A
Maximum Overload Relay Current Setting
24 A
Trip Class
20
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
Trip Class - Overload
20
Use With - Contactors and Starters
Mfr. Series LC1D09 to LC1D32 Contactors
Sensing Method
Bimetallic
Separate Mounting
No
For Use With
TeSys D 9-32A, TeSys N Size 00-1 Contactors
Features
Non Differential
Number of Poles
3
Starter Type
IEC
Control Type
Red push-button stop || Blue push-button reset
Product Name
TeSys LRD || TeSys Deca
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 2.5 N.m screw clamp terminals
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-10 mm² flexible without cable end || power circuit screw clamp terminals 1 1-6 mm² flexible with cable end || power circuit screw clamp terminals 1 1.5-10 mm² solid without cable end
Range
TeSys
Network Type
DC || AC
Mechanical Robustness
shocks15 Gn for 11 ms IEC 60068-2-7 || vibrations3 GN IEC 60068-2-6
Thermal Protection Adjustment Range
17-24 A
Network Frequency
0 to 400 Hz
Product Certifications
IEC || UL || CSA || EAC || ABS || ATEX INERIS || UKCA
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Product Or Component Type
non differential thermal overload relay
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Product Compatibility
LC1D38 || LC1D32 || LC1D25
Permissible Current
3 A 120 V AC-15 signalling circuit || 0.22 A 125 V DC-13 signalling circuit
Relay Application
motor protection
Ambient Air Temperature For Storage
-60-70°C
Device Short Name
LR3D
Thermal Overload Class
class 20 IEC 60947-4-1
Climatic Withstand
IACS E10
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Relay Style
IEC
Mounting Style
Direct To Contactor
Compatible with Series
TeSys Deca
Reset Type
Auto, Manual
IP Rating
IP20
Terminal Connection Type
Screw Clamp Terminals
Rated Insulation Voltage
power circuit 600 V CSA || power circuit 600 V UL || power circuit 690 V IEC 60947-4-1
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Conventional Free Air Thermal Current
5 A signalling circuit
Trip Clss
20

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 24 A, Minimum Overload Relay Current Setting 17 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.