Item - Relay
|
IEC Style Overload Relay
|
Item
|
Overload Relay
|
Current Range
|
4.00 to 6.00A
|
Use With - Contactors and Starters
|
Mfr. Series LC1D09 to LC1D32 Contactors
|
Overload Relay Current Range
|
4.0 to 6.0A
|
Trip Class - Overload
|
10
|
Number of Poles
|
3
|
Sensing Method
|
Bimetallic
|
Reset Type - Relay
|
Manual
|
For Use With
|
LC1D09 thru LC1D32 Contactor
|
Standards
|
CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
|
Trip Class
|
10A
|
Features
|
Single Phase Sensitivity
|
Starter Type
|
IEC
|
[Ith] Conventional Free Air Thermal Current
|
5 A signalling circuit
|
Mechanical Robustness
|
vibrations6 Gn IEC 60068-2-6 || shocks15 Gn for 11 ms IEC 60068-2-7
|
Dielectric Strength
|
1.89 kV 50 Hz IEC 60947-1
|
Associated Fuse Rating
|
4 A gG signalling circuit || 4 A BS signalling circuit
|
[Ui] Rated Insulation Voltage
|
power circuit 600 V CSA || power circuit 600 V UL || power circuit 690 V IEC 60947-4-1
|
[Ue] Rated Operational Voltage
|
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
|
Product Compatibility
|
LC1D09 || LC1D32 || LC1D38 || LC1D12 || LC1D18 || LC1D25
|
Device Short Name
|
LRD
|
Thermal Protection Adjustment Range
|
4-6 A
|
Tightening Torque
|
control circuit 1.7 N.m screw clamp terminals || power circuit 1.7 N.m screw clamp terminals
|
Permissible Current
|
3 A 120 V AC-15 signalling circuit || 0.22 A 125 V DC-13 signalling circuit
|
Product Or Component Type
|
differential thermal overload relay
|
Ip Degree Of Protection
|
IP20 conforming to IEC 60529
|
Network Frequency
|
0 to 400 Hz
|
Relay Application
|
motor protection
|
Connections - Terminals
|
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-10 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
|
Range
|
TeSys || TeSys Deca
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV
|
Climatic Withstand
|
IACS E10
|
Flame Retardance
|
V1 conforming to UL 94
|
Product Name
|
TeSys LRD || TeSys Deca
|
Phase Failure Sensitivity
|
tripping current 130 % of Ir on two phase, the last one at 0
|
Ambient Air Temperature For Storage
|
-60-70°C
|
Ambient Air Temperature For Operation
|
-20-60°C without derating IEC 60947-4-1
|
Temperature Compensation
|
-20-60°C
|
Tripping Threshold
|
1.14 +/- 0.06 Ir IEC 60947-4-1
|
Network Type
|
DC || AC
|
Mounting Support
|
plate, with specific accessories || rail, with specific accessories || under contactor
|
Control Type
|
Red push-button stop || Blue push-button reset
|
Product Certifications
|
IEC || UL || CSA || CCC || EAC || BV || RINA || DNV-GL || LROS (Lloyds register of shipping) || ATEX INERIS || UKCA
|
Thermal Overload Class
|
class 10A IEC 60947-4-1
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Terminal Connection Type
|
Screw Clamp Terminals
|
Maximum Overload Relay Current Setting
|
6 A
|
Auxiliary Contact Form
|
1NO/1NC
|
Overload Protection Type
|
Thermal
|
Minimum Overload Relay Current Setting
|
4 A
|
Relay Style
|
IEC
|
Reset Type
|
Manual
|
IP Rating
|
IP20
|
Minimum Operating Temperature
|
-4 Degrees F
|
Maximum Voltage Rating
|
690V AC
|
Mounting Style
|
Direct To Contactor
|
Maximum Operating Temperature
|
140 Degrees F
|
Compatible with Series
|
TeSys Deca
|
Rated Insulation Voltage
|
Power circuit 600 V CSA; Power circuit 600 V UL; Power circuit 690 V IEC 60947-4-1
|